Beli internal micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Inside Micrometer
    Mulai

    Rp1.299.900

    Insize Inside Micrometer
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  2. Insize Three Points Internal Micrometer
    Mulai

    Rp4.799.900

    Insize Three Points Internal Micrometer
    Deskripsi:
    Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
  3. Niigata Seiki (SK) Digital Inside Micrometer
    Mulai

    Rp3.099.900

    Niigata Seiki (SK) Digital Inside Micrometer
    Deskripsi:
    Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.
    atribut:
    • Dimensions (mm): 176x30x63
  4. HOLEX Internal Micrometer
    Mulai

    Rp2.099.900

    HOLEX Internal Micrometer
    Deskripsi:
    Version: Fully hardened, ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw. Supplied with: Supplied with setting ring for adjustment.
    atribut:
    • Measurement Technology: Analogue
    • Calibration: B4 ; M3
    • Packaging: Sturdy Box
    • Micrometer Barrel Graduations (mm): 1/50
    • Norm: Manufacturer’s standard
    • Barrel (Ø mm): 18
    • Scale divisions (mm): 0.01
  5. HOLEX Holtest Set
    Mulai

    Rp6.699.900

    HOLEX Holtest Set
    Deskripsi:
    Version: Satin chrome plated scales and operating parts (from Ø 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from Ø 12 with carbide jaws). Supplied with: Internal micrometers No. 428990, setting rings (for adjustment) and extension.
    atribut:
    • Type of Product: 3-point Internal Micrometer
    • Calibration: S6
    • Measurement Technology: Analogue
    • Micrometer Barrel Graduations (mm): 1/50
    • Packaging: Sturdy Box
    • Standard: Manufacturer's standard
  6. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp6.399.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  7. Mitutoyo Analog Inside Micrometer Inch Intechangeable Rod Type
    Mulai

    Rp2.599.900

    Mitutoyo Analog Inside Micrometer Inch Intechangeable Rod Type
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
    • Spindle feed error (inch): 0.00015
    • Technology: Mechanical
  8. Dia Feeler Gauge A Type JIS-complied
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Dia Feeler Gauge A Type JIS-complied
    atribut:
    • Material: Carbon tool steel
    • Leaf Shape: A
  9. Insize Tubular Inside Micrometer
    Mulai

    Rp1.299.900

    Insize Tubular Inside Micrometer
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  10. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp9.999.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  11. Mitutoyo Tubular Inside Micrometer Single Rod Type
    Mulai

    Rp2.899.900

    Mitutoyo Tubular Inside Micrometer Single Rod Type
    atribut:
    • Scale Interval (mm): 0.01
  12. SK Inside Micrometer
    Mulai

    Rp4.999.900

    SK Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
  13. Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Mulai

    Rp2.299.900

    Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Technology: Mechanical
  14. AND Precision Industrial Weighing Scale GP Series IP65
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.999.900

    AND Precision Industrial Weighing Scale GP Series IP65
    Deskripsi:
    Dust & water-proof, high-capacity  industrial balance,
  15. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp2.999.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  16. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp369.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  17. STARRETT Mechanical Solid-Rod Inside Micrometer &amp; Set
    Mulai

    Rp15.999.900

    STARRETT Mechanical Solid-Rod Inside Micrometer & Set
    Deskripsi:
    Mechanical solid-rod inside micrometers use interchangeable rods to measure the inside dimension of holes, tubes, pipes, cylinders, rings and other parts. The measurement is taken with the vernier scale.
    atribut:
    • UNSPSC: 41111601
    • Brand: STARRETT
  18. STARRETT Mechanical Caliper-Jaw Inside Micrometer (Jangka Sorong)
    Mulai

    Rp16.999.900

    STARRETT Mechanical Caliper-Jaw Inside Micrometer (Jangka Sorong)
    atribut:
    • Item: Mechanical Caliper-Jaw Inside Micrometer
    • Resolution (inch): 0.001
    • SPC Output: No
    • Movement of Screw (inch): 1
    • Inside Micrometer Type: Caliper Micrometer
    • Accuracy (inch): +/-0.0002
    • Contact Point Material: Steel
    • Included Certification: None
    • Lock Nut Type: Screw
    • Maximum Measuring Depth (inch): 0.25
    • Number of Measuring Rods: 1
    • Number of micrometers: 1
    • Operation Type: Mechanical
    • Thimble Type: Plain
  19. SK Depth Micrometer
    Mulai

    Rp2.999.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  20. Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Mulai

    Rp1.699.900

    Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Deskripsi:
    The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Measuring Faces: Carbide tipped
Daftar Harga internal micrometer Terbaru January 2026
Insize Inside MicrometerRp1.299.900
Insize Three Points Internal MicrometerRp4.799.900
Niigata Seiki (SK) Digital Inside MicrometerRp3.099.900
HOLEX Internal MicrometerRp2.099.900
HOLEX Holtest SetRp6.699.900
Mitutoyo Analog Holtest Three-point Internal Micrometer MetricRp6.399.900
Mitutoyo Analog Inside Micrometer Inch Intechangeable Rod TypeRp2.599.900
Dia Feeler Gauge A Type JIS-compliedRp1.399.900
Insize Tubular Inside MicrometerRp1.299.900
Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)Rp9.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)